FESTO 152813 INDIVIDUAL SUB-BASE NAS-3/4-4A-ISO
NAS Single Connecting Plate
See technical informationSee documentsReferences
Festo:NAS-3/4-4A-ISO
Rubix:110A9302
Manufacturer :152813
EAN:4052568117702

Documents
Product details : FESTO 152813 INDIVIDUAL SUB-BASE NAS-3/4-4A-ISO
Individual sub-base NAS-3/4-4A-ISO Connections at side. Conforms to standard=ISO 5599-1, Product weight=1260 g, Mounting type=with through hole, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 1=G3/4
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x85x42 mm |
|---|---|
| Logistic Weight | 1208 g |
| Type | single connecting plate according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 158.48 excl. VAT
/ Each
£ 190.18 incl. VAT
- Delivery usually within ( 6 ) days