References
Festo:NECU-M-S-B12G5-C2-PB
Rubix:109A4994
Manufacturer :1066354
EAN:4052568104825

Documents
Product details : FESTO 1066354 PLUG NECU-M-S-B12G5-C2-PB
plug NECU-M-S-B12G5-C2-PB Permissible cable diameter=6 - 8 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V, Surge strength=1,5 kV
Technical specifications
Attributes
| Material | die-cast zinc nickel-plated (housing);brass, gold plated (pin contact) |
|---|
Show UNSPSC/ECL@SS
£ 34.25 excl. VAT
/ Each
£ 41.10 incl. VAT
- Delivery usually within ( 2 ) days