References
Festo:NECU-S-M12G4-HX-Q7
Rubix:391A4056
Manufacturer :564947
EAN:4052568057008

Documents
Product details : FESTO 564947 PLUG
plug NECU-S-M12G4-HX-Q7 Permissible cable diameter=4,7 - 6 mm, Permissible individual wire diameter=>= 0,1 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Connection frequency=3, Operating voltage range AC=0 - 48 V
Technical specifications
Attributes
| Material | pa, die-cast zinc, nickel-plated (housing);die-cast zinc, nickel-plated (screw lock);gold plated (pin contact) |
|---|
Show UNSPSC/ECL@SS
- Delivery usually within ( 11 ) days