RECTUS PLUG 23SFAK13SXN


Plug

References
rectus:23SFAK13SXN
rubix:155A2187
ean:4039747113571
brand logo
brand logo
Technical specifications
MaterialSteel Nickel Plated
Threading diameter1/4
See all Specifications

Product details : RECTUS PLUG 23SFAK13SXN


Parker's Premium Quick Coupling Series 23 is a 1/4" industrial coupling according to ISO 6150 B and US MIL-SPE+D13C 4109. It's especially suitable for use with gaseous media in industry. The coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The steel sleeve counters oscillating forces and the high insertion depth is guaranteed by an optimized plug guide.

Strengths

•UltraFlo valve for optimum flow and low pressure drop
Steel sleeve counters oscillating forces
Single-hand operation for easy and fast connection
Coupling system according to ISO 6150 B and US MIL-SPEC 4109

Applications

Pneumatic Power Tools;Assembly Lines;Air compressors;Machinery Construction;Automotive;Aerospace

Technical specifications


Attributes
MaterialSteel Nickel Plated
Threading diameter1/4
TypePlug
Min. temperature-20 °C
Max. temperature100 °C
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
  • Usually arrives within 14 working days