PARKER BUZ12L71X PLUGS FOR ERMETO DIN HIGH PRESSURE HYDRAULIC FITTINGS


Plugs for Ermeto DIN high pressure hydraulic fittings

References
parker hannifin:BUZ12L71X
rubix:225A8843
brand logo
brand logo
Technical specifications
TypeClosure for BUZ12L71X

Product details : PARKER BUZ12L71X PLUGS FOR ERMETO DIN HIGH PRESSURE HYDRAULIC FITTINGS


The function of plugs for Ermeto DIN high pressure hydraulic fittings is the safe closure of ports in hydraulic systems. This broad range of plugs, types ROV, VSTI M-OR up to BUZM is available in steel and in a stainless steel version.

Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: The plugs have pressure ratings of up to 630 bar, so that the plugs can be used in a wide range of applications.
Accessories Included: n/a
Application: Industrial, Hydraulics
Body Material: Stainless Steel
Brand: Ermeto
Configuration: n/a
Connection Size: 12 mm Tube O.D.
Connection Size: 12 mm (O.D.)
Connection Type: n/a
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 400, 752
Maximum Fluid Temperature: 400, 752
Maximum Operating Pressure: 315
Minimum Ambient Temperature: -60, -76
Minimum Fluid Temperature: -60, -76
Product Series: EO Light
Product Style: Blanking Plug, For Cones
Product Style: Blanking Plug for Cones
Product Type: Hydraulic DIN Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: n/a
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
TypeClosure for BUZ12L71X
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
  • Usually arrives within 14 working days