PARKER VSTI10X1ED71 SOFET SEAL BLANKING PLUG


Plugs for Ermeto DIN high pressure hydraulic fittings

References
parker hannifin:VSTI10X1ED71
rubix:386A5961
brand logo
brand logo
Technical specifications
TypeSealing plug for threaded holes VSTI10X1ED71

Product details : PARKER VSTI10X1ED71 SOFET SEAL BLANKING PLUG


The function of plugs for Ermeto DIN high pressure hydraulic fittings is the safe closure of ports in hydraulic systems. This broad range of plugs, types ROV, VSTI M-OR up to BUZM is available in steel and in a stainless steel version.

Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: The plugs have pressure ratings of up to 630 bar, so that the plugs can be used in a wide range of applications.
Accessories Included: n/a
Application: Industrial, Hydraulics
Body Material: Stainless Steel
Brand: Ermeto
Configuration: n/a
Connection Size: M10x1.0 mm Thread
Connection Size: M10x1.0
Connection Type: Male, Metric
Connection Type: Male Metric
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 250, 482
Maximum Fluid Temperature: 250, 482
Maximum Operating Pressure: 400
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -35, -31
Product Series: n/a
Product Style: Blanking Plug, For Ports
Product Style: Blanking Plug for Ports
Product Type: Hydraulic DIN Fittings
Seal Material: FKM
Seal Type: ED Seal
Shape: n/a
Specifications Met: DIN, ISO 8434, ISO 9974
Technology: Fluid & Gas Handling

Technical specifications


Attributes
TypeSealing plug for threaded holes VSTI10X1ED71
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Usually arrives within 14 working days