FESTO 9084 PLASTIC-COATED METAL TUBE PM-4


PM Pipe

References
festo:PM-4
rubix:115A6700
manufacturer :9084
ean:4052568020354

Product details : FESTO 9084 PLASTIC-COATED METAL TUBE PM-4


plastic-coated metal tube PM-4 Suitable for use with QS push-fit fittings. Outside diameter=6 mm, Bending radius relevant for flow rate=19 mm, Inside diameter=3,92 mm, Temperature dependent operating pressure=-0,95 - 30 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]

Technical specifications


Attributes
No attributes to display for this product
£ 426.00 excl. VAT
/ 50 Metre
£ 511.20 incl. VAT
  • Delivery usually within ( 11 ) days