Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895893 CYLINDER ISO15552 D63 C400 D M
MECALINE 895893 CYLINDER ISO15552 D63 C400 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895893
rubix:
259A5995
manufacturer :
895893
ean:
3660338481949
Technical specifications
Type
iso15552
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895893 CYLINDER ISO15552 D63 C400 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
iso15552
Cylinder diameter
63
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.45
excl. VAT
/
Each
£
143.34
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 1778435 ISO CYLINDER
FESTO 3660763 ISO CYLINDER
SMC CP96SDB125-700W CYLINDER DOUBLE ROD
SMC C85F20-80 AIR CYLINDER
FESTO 163469 STANDARDS-BASED CYLINDER DNC-100-100-PPV-A
MATARA MCQI2-11-80-250M ISO15552-VDMA 24562 80 BORE 250MM STROKE MAG P
FESTO 19182 STANDARDS-BASED CYLINDER DSNU-8-100-P-A
FESTO 3660621 ISO CYLINDER
SMC CD85N20-25-B-XC6A AIR CYLINDER
SMC CD85N25-250-B-XC6A AIR CYLINDER
SMC CD85KN16-25S-B NON-ROTATING ISO 6432 CYLINDER
SMC C85N16-15S CYLINDER SPRING RETRACTS/A
SMC CP96NDB80-800C CYLINDER WITH LOCK
SMC IY-G05 SINGLE CLEVIS PIN
SMC CP96NDB100-160CW CYLINDER WITH LOCK DOUBLE ROD