MECALINE 895887 CYLINDER ISO15552 D63 C125 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895887
Rubix:259A5989
Manufacturer :895887
EAN:3660338481888

Documents
Product details : MECALINE 895887 CYLINDER ISO15552 D63 C125 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | iso15552 |
Show UNSPSC/ECL@SS
£ 91.59 excl. VAT
/ Each
£ 109.91 incl. VAT
- Usually arrives within 14 working days
