Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895857 CYLINDER ISO15552 D32 C400 D M
MECALINE 895857 CYLINDER ISO15552 D32 C400 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895857
rubix:
259A5959
manufacturer :
895857
ean:
3660338481581
Technical specifications
Type
ISO15552
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895857 CYLINDER ISO15552 D32 C400 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
32
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.49
excl. VAT
/
Each
£
88.19
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 19184 STANDARDS-BASED CYLINDER DSNU-10-25-P-A
SMC C95-S04 TRUNNION PIVOT BRACKET
SMC CD55B32-60M-X1439 ISO 21287 CYLINDER
FESTO 5205899 ROUND CYLINDER DSNU-S-8-20-P-A-MQ
SMC CD85F20-50-A AIR CYLINDER
SMC CP96KDB50-25CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SDB40-1200C ISO 15552 CYLINDER
FESTO 196386 ROUND CYLINDER ESNU-63-25-P-A
SMC CD85N8-15-B AIR CYLINDER
FESTO 1804672 ISO CYLINDER DSBC-125-400-PPSA-N3
FESTO 8073979 ISO CYLINDER
SMC CP96NDB32-125C CYLINDER WITH LOCK
FESTO 1776054 DSBF-C-63-500-PPVA-N3-R ISO CYLINDER
FESTO 565794 HINGE CYLINDER
PARKER CYLINDER P1A-S016DS-0040