CAMOZZI SHORTSTROKE CYLINDER-32 BORE-25 STROKE QN1A32A25

Pneumatic Cylinder

See technical informationSee documents

References

Camozzi:QN1A32A25
Rubix:202A6423
Manufacturer :QN1A32A25
brand logo

Technical specifications

Typepneumatic cylinder
Cylinder diameter45 mm
Cylinder stroke25 mm
See all Specifications

Documents

Product details : CAMOZZI SHORTSTROKE CYLINDER-32 BORE-25 STROKE QN1A32A25


Single-acting short-stroke cylinders have been designed so that they can be installed in very small spaces. Due to the compactness and sturdiness of these cylinders, they are mainly suitable for positioning and locking.

Applications

Industrial

Technical specifications


Attributes
Typepneumatic cylinder
Cylinder diameter45 mm
Cylinder stroke25 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
£ 79.11 excl. VAT
/ Each
£ 94.93 incl. VAT
  • Usually arrives within 14 working days