Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 879574 ISO CYLINDER 40MM DIA/BORE STROKE 250MM
MECALINE 879574 ISO CYLINDER 40MM DIA/BORE STROKE 250MM
Pneumatic double-effect cylinder - iso 15552
References
mecaline:
879574
rubix:
216A1363
ean:
3660338331275
Technical specifications
Type
Standard cylinders ISO 15552
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879574 ISO CYLINDER 40MM DIA/BORE STROKE 250MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.40-C=250
Technical specifications
Attributes
Type
Standard cylinders ISO 15552
Cylinder diameter
40
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
241.82
excl. VAT
/
Each
£
290.18
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
SMC CD85F25-75-B AIR CYLINDER
FESTO 5228229 ROUND CYLINDER DSNU-S-25-20-P-A-MX
SMC CD85N10-25-B AIR CYLINDER
SMC CP95SDB50-320 VDMA PROFILE CYLINDER
SMC CD85N12-200C-B AIR CYLINDER
SMC CP96SDB50-600C-XC4 CYLINDER WITH DUST SEAL
PARKER MINICYL P1A-S025MS-0040
SMC CD85N25-100C-B-XC6A AIR CYLINDER
SMC C85N25-70S SINGLE ACTING CYLINDER
PARKER AIR BELLOWS 9109401
MATARA MCQI2-11-40-150M ISO15552-VDMA 24562 40 BORE 150MM STROKE MAG P
MATARA MCQI2-11-50-80M ISO15552-VDMA 24562 50 BORE 80MM STROKE MAG PRO
SMC C95NB50-100 LOCKING ISO-VDMA CYLINDER
SMC CD85N16-105C-B AIR CUSHIONED CYLINDER
SMC NT-25 ROD END NUT