LEGRIS JOINING CLIP 7000 00 05


Pneumatic Flow Control Regulators in Polymer or Nickel-Plated Brass

References
parker legris:7000 00 05
rubix:115A5505
ean:0820099316307
7C00 - JOINING CLIPS FOR REGULATORS AND MINI BALL VALVES
brand logo

Product details : LEGRIS JOINING CLIP 7000 00 05


Parker Legris flow control regulators are designed for compactness and versatility, offering a range of body materials, including polymer, nickel-plated brass, stainless steel, and aluminium, to meet diverse application needs. With a higher maximum flow rate than standard regulators on the market, these regulators enhance productivity. Featuring either external or recessed adjustment screws, they enable precise adjustments and ensure reliable performance across various settings.



Features/Benefits:


- Improved Productivity


• Higher maximum flow than standard regulators

• Full flow with minimum pressure drop (model 7060)

• Optimal control of the cylinder rod speed

• 100% leak-tested in production

• Date coding to guarantee quality and traceability

• Reduce compressed air and energy consumption


- Accuracy & Performance


• Precise adjustment for accurate flow regulation from initial to maximum opening

• Constant cylinder rod displacement speed

• Long-term stability of flow

• Reduced weight (polymer version)

• Mechanical strength and corrosion resistance with nickel-plated brass version


- Ergonomics & Large Range


• External adjustment screw: easy to adjust without tooling and lockable

• Recessed adjustment screw: more compact and protects the adjustment mechanism

• Uni-directional: exhaust or inlet

• Bi-directional: adjustment of air flow in both directions

• 360° positioning

• NPT version on request



Markets:


• Factory Automation

• Vehicle Assembly Facilities

• Food and Beverage

• Semiconductor

• Packaging Machinery



Applications:


• Pneumatic Cylinder Control

• Low Pressure Compressed Air Flow Regulation and metric thread

Application: Robotics, Textile, Automotive Process, Packaging
Body Material: Technical Polymer
Brand: Parker, Legris
Configuration: n/a
Connection 1 Size: 6-8
Connection 1 Size: 6-8 mm
Connection 1 Type: Tube
Connection 2 Size: n/a
Connection 2 Type: Clips
Division: Low Pressure Connectors Europe Division
Flow Direction: n/a
For Fluid Type: Compressed air, Other fluids: contact us
Height: 16
Hex Size: n/a
Industry: Industrial Manufacturing Equipment, Industrial Processing
Length: n/a
Maximum Operating Pressure: 10, 145
Maximum Operating Temperature: 70, 158
Minimum Operating Pressure: 1, 14.5
Minimum Operating Temperature: 0, 32
Nut Material: n/a
Product Style: Joining Clips
Product Type: Function Fittings and Flow Control
Quantity Per Box: 50
Seal Material: n/a
Shape: Straight
Technology: Pneumatics
Weight: 0.005

Technical specifications


Attributes
Logistic Weight5 g
Package weight34 g
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 0.78 excl. VAT
/ Each
£ 0.94 incl. VAT
  • Usually arrives within 14 working days