LEGRIS QUICK EXHAUST VALVE 7899-00-13


Pneumatic Metal Quick Exhaust Valves

References
parker legris:7899 00 13
rubix:106A9585
ean:0820099653877
7899 - DOUBLE FEMALE BSP PARALLEL
brand logo

Product details : LEGRIS QUICK EXHAUST VALVE 7899-00-13


This range of metal quick exhaust valves is offered in nickel-plated brass, aluminium and stainless steel.

These valves, which are suitable for any environment, increase the return speed of the cylinder rod by allowing the exhaust to pass directly to atmosphere.

Features/Benefits:

- Time Saving & Compact

• Reduction in cycle times: return speed improved
• Dimensions optimised for space reduction
• Exhaust silencer incorporated on some models
• Excellent exhaust capacity
• Robust

- Nickel-Plated Brass or Stainless Steel

• Ideal for applications in restrictive environments
• Orientation as required
• Many installation options and choice of silencer
• Designed without retention areas to optimise frequent cleaning operations (stainless steel)

- Aluminium

• Protection of individuals through low noise emissions
• Lightweight and robust
• Silencer integrated for greater compactness


Markets:

• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging

Application:

• Increases the Return Speed of Pneumatic Cylinders


Product Types:

• Elbow Quick Exhaust Valve, Female BSPP and Metric Thread
• Elbow Quick Exhaust Valve, Male BSPT/Female BSPP Thread
• Quick Exhaust Valve, Female BSPP Thread

Technical Characteristics:

• Fluids: Compressed air
• Materials: nickel-plated brass, anodised aluminium, stainless steel, polyurethane elastomer, FKM, polyurethane, silicone free
• Pressure:
Model 7970: 0.7 to 10 bar
Models 7971 and 7899: 2 to 10 bar
• Temperature:
Model 7970: -20°C to +70°C
Model 7971: -10°C to +70°C
Model 7899: -10°C to +180°C

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)

Technologies:

• Function fitting
• Quick exhaust valve
• Pneumatic systems
Application: Conveyors, Textile, Plastics Engineering, Printing, Pneumatics, Packaging, Robotics
Body Material: STAINLESS STEEL 316L
Connection 1 Thread Size (metric): G1/4
Connection 1 Thread Style: BSPP
Diameter Nominal (dn): 7
Division: Low Pressure Connectors Europe Division
Maximum Operating Pressure: 10
Maximum Operating Temperature: 80
Media: Compressed air
Minimum Operating Temperature: -10
Quantity Per Box: 1
Shape: Straight stainless steel quick exhaust valve female
Specifications Met: DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EC (PED)
Weight: 0.084

Technical specifications


Attributes
Logistic Weight84 g
Package weight92 g
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 95.77 excl. VAT
/ Each
£ 114.92 incl. VAT
  • Usually arrives within 14 working days