LEGRIS IN LINE NON RETVALVE 7996-04-00


Pneumatic Non-Return Valves

References
parker legris:7996 04 00
rubix:107A0441
ean:0820099340234
7996 - IN-LINE NON-RETURN VALVE WITH INSTANT CONNECTION
brand logo
Technical specifications
Typenon-return valve
Type of couplingmetric
See all Specifications

Product details : LEGRIS IN LINE NON RETVALVE 7996-04-00


Non-return valves allow compressed air to flow in one direction and prevent it from flowing in the other. Mounted upstream of the circuit, they provide total protection. With different color codes for supply (green) and exhaust (red) version, you’ll be sure to not make a mistake. By making your installation safer and more intuitive, your installation cost is reduced.



Industries:


• Industrial manufacturing equipment 



Features/Benefits:


• Variety of Applications

• Wide range of choice from diameter 4 to 12 mm 

• Push-in connection: ease of use

• Threaded or push-in version

• Cracking Pressure value : 0.3 bar

• Compact and lightweight

• Lip seals for improved sealing performance

• Vibration resistance

• Tried and test durability according to DI 2006/42/CE.

• Symbol showing the flow direction.

• Color codes: Green: supply version / Red: exhaust version  



Applications:


• Automotive process

• Pneumatics

• Semiconductor

• Packaging

• Manufacturing equipment



Technologies:


• Function fitting

• Non-return valve

• Pneumatic systems

Application: Automotive Process, Robotics, Textile, Packaging, Pneumatics
Body Material: Technical polymer
Brand: Parker, Legris
Configuration: Tube to Tube
Connection 1 Size: 4
Connection 1 Size: 4 MM
Connection 1 Type: Tube
Connection 2 Size: 4
Connection 2 Size: 4 MM (O.D)
Connection 2 Type: Tube
Cracking Pressure: 0.3
Division: Low Pressure Connectors Europe Division
Flow Direction: In-Line Version
Flow Rate: 350 NL/MIN
For Fluid Type: Air
Industry: Industrial Manufacturing Equipment, Industrial Processing
Length: 38.5
Maximum Flow Rate: 350
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Minimum Operating Pressure: 1
Minimum Operating Temperature: 0
Product Style: Check Valve
Product Type: Non-Return Valves
Quantity Per Box: 10
Seal Material: NBR
Shape: In-line non-return valve
Technology: Pneumatics
Thread Material: Nickel-plated Brass
Weight: 0.008

Technical specifications


Attributes
Logistic Weight8 g
Package weight155 g
Typenon-return valve
Type of couplingmetric
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ Each
£ 20.10 incl. VAT
  • Usually arrives within 14 working days