LEGRIS PILOT.NRVFLOWREG1/8 7894-08-10


Pneumatic Piloted Non-Return Valves

References
parker legris:7894 08 10
rubix:157A8969
ean:0820099980607
7894 - PILOTED NON-RETURN VALVE FLOW REG AND EXHAUST BSPP
brand logo

Product details : LEGRIS PILOT.NRVFLOWREG1/8 7894-08-10


Piloted non-return valves are designed to protect installations. When the compressed air supply is removed, the non-return valves will lock the air supply to the cylinder. As a result, the cylinder will maintain its position. This all-in-one product combines 3 functions for the control and supply, allowing you to optimise your stocks and save time on installation and maintenance operations.

Features/Benefits:

- System Protection

• Protection of your system
• Control of inlet and outlet flow: cylinder operation optimised
• Vent saves time on restart after maintenance operations (model 7894)

- 3 Functions in 1 Product

• A multi-purpose fitting:
Piloted non-return valve
Flow control regulator
Manual exhaust
• All-in-one product: integrated fittings for the control and supply

- Flexible Operation:

• Orientable and adjustable through 3 axes
• Can be integrated into any installation configuration
• Push-in connection for quicker and more reliable installation
• Mounted in pairs directly on the cylinder

Markets:

• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail

Applications:

• Pneumatic Cylinder Control
• Pneumatic Circuits Safety

Technologies:

• Flow control regulator
• Control valve
• Function fittings
• Venting operation
• Pressure regulator
• Pneumatic system

Technical Characteristics:

• Fluids: Compressed Air
• Materials: nickel-plated brass, stainless steel, NBR, technical polymer, silicone-free
• Pressure: Vacuum to 10 bar
• Temperature: -5°C to +60°C
• Cracking pressure: 0.3 bar

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)

Product Types:

• Piloted Non-Return Valve, Male BSPP Thread
• Piloted Non-Return Valve with Flow Regulator and Exhaust, Male BSPP Thread
• Unequal Tee
Body Material: TECHNICAL POLYMER
Connection 1 Size: G1/8
Connection 1 Type: Male BSPP
Connection 2 Tube Outside Diameter: 8 mm
Division: Low Pressure Connectors Europe Division
Gripping Ring Material: STAINLESS STEEL
Industry Application: Pneumatics, Assembly, Robotics, Machine Tools, Packaging, Handling, Automotive Process
Maximum Operating Pressure: 10
Maximum Operating Temperature: 60
Media: Compressed air
Minimum Operating Temperature: -5
O-ring Material: NBR
Pilot Port Type: Push to connect : 0D 4 mm
Product Type: Piloted Non-Return Valves
Quantity Per Box: 1
Shape: Piloted non-return valve with flow regulator and exhaust
Specifications Met: ROHS, PED, REACH
Weight: 0.051

Technical specifications


Attributes
Logistic Weight51 g
Package weight63 g
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 104.96 excl. VAT
/ Each
£ 125.95 incl. VAT
  • Usually arrives within 14 working days