SMC PSE541A-R06 COMPACT PRESSURE SENSOR
Pneumatic Pressure Sensor
See technical informationSee documentsReferences
SMC:PSE541A-R06
Rubix:125A9627
Manufacturer :PSE541A-R06

Technical specifications
| Type | compact pneumatic pressure sensor |
|---|---|
| Execution | pse541 |
| Min. tension | 12 V |
Documents
Product details : SMC PSE541A-R06 COMPACT PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Compact pressure sensor for pneumatics
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40
Sensor Range: 1 [For Vacuum (0~-101kPa)]
Accuracy: A (±1%F.S.)
Port Size: R06 (Ø6 Plug-In Reducer)
Option: None
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40
Sensor Range: 1 [For Vacuum (0~-101kPa)]
Accuracy: A (±1%F.S.)
Port Size: R06 (Ø6 Plug-In Reducer)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x30x10 mm |
|---|---|
| Logistic Weight | 41 g |
| Type | compact pneumatic pressure sensor |
| Execution | pse541 |
| Min. tension | 12 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 63.45 excl. VAT
/ Each
£ 76.14 incl. VAT
- Delivery usually within ( 4 ) days