NORGREN 0880300000000000 PRESSURE SWITCH 0.5-8 BAR 18D
Electro Mechanical Pressure Switch
See technical informationSee documentsReferences
IMI Norgren:0880300000000000
Rubix:125A5679
Manufacturer :0880300000000000




Technical specifications
| Type | electro mechanical pressure switch |
|---|---|
| Execution | 18d pneumatic pressure switch (electromechanical) |
| Min. tension | 30 V |
Documents
Product details : NORGREN 0880300000000000 PRESSURE SWITCH 0.5-8 BAR 18D
Pressure switch R1/4 0.5-8bar
PRESSURE SWITCH R1/4 0.5-8 BAR
Technical specifications
Attributes
| Type | electro mechanical pressure switch |
|---|---|
| Execution | 18d pneumatic pressure switch (electromechanical) |
| Min. tension | 30 V |
| Min. temperature | -10 °C |
| Max. temperature | 85 °C |
| Max. tension | 30 V |
| Voltage | 30 V |
| Connection | g1/4 |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8 bar |
| Precision | ±3% (at vacuum); ±4% (at pressure) |
| Type of fluid | for neutral, gaseous and liquid fluids; non-flammable (special version for use with water) |
| Degree of protection (IP) | ip65 |
Show UNSPSC/ECL@SS
£ 129.95 excl. VAT
/ Each
£ 155.94 incl. VAT
- Usually arrives within 14 working days