References
SMC:PSE543-01
Rubix:125A6163
Manufacturer :PSE543-01



Technical specifications
| Type | compound pressure -100 to 100 kpa |
|---|---|
| Execution | orifice size: r 1/8 |
Product details : SMC PSE543-01 PRESSURE SWITCH
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Compact pressure sensor for pneumatics
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40
Sensor Range: 3 [For Compound Pressure (-100~100kPa)]
Accuracy: ±2%F.S.
Port Size: 01 [R 1/8(w/M5 Female)]
Option: None
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40
Sensor Range: 3 [For Compound Pressure (-100~100kPa)]
Accuracy: ±2%F.S.
Port Size: 01 [R 1/8(w/M5 Female)]
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x24x12 mm |
|---|---|
| Logistic Weight | 45 g |
| Type | compound pressure -100 to 100 kpa |
| Execution | orifice size: r 1/8 |
| Max. tension | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 66.25 excl. VAT
/ Each
£ 79.50 incl. VAT
- Delivery usually within ( 8 ) days