FESTO 568664 PRESSURE SENSOR SDE3-V1D-B-WQ4-2P-M8
SDE3 pressure sensor
See technical informationSee documentsReferences
Festo:SDE3-V1D-B-WQ4-2P-M8
Rubix:129A4218
Manufacturer :568664
EAN:4052568216306

Documents
Product details : FESTO 568664 PRESSURE SENSOR SDE3-V1D-B-WQ4-2P-M8
Pressure sensor SDE3-V1D-B-WQ4-2P-M8 Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Measured variable=2 x relative pressure, Measurement method=Piezoresistive Pressure sensor with display
Technical specifications
Attributes
| Type | pressure sensor |
|---|---|
| Execution | sde3 |
| Min. tension | 15 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 195.33 excl. VAT
/ Each
£ 234.40 incl. VAT
- Delivery usually within ( 6 ) days