FESTO 3152613 PROTECTIVE CONDUIT FITTING
Pneumatic Protective Conduit Fitting
See technical informationSee documentsReferences
Festo:MKGV-36-M40
Rubix:391A2958
Manufacturer :3152613
EAN:4052568062521

Documents
Product details : FESTO 3152613 PROTECTIVE CONDUIT FITTING
protective conduit fitting MKGV-36-M40 Assembly Position=Any, Container size=100, Corrosion resistance classification CRC=2, Protection class=IP54, Ambient temperature=-40 - 100 °C
Technical specifications
Attributes
| Type | pneumatic protective conduit fitting |
|---|---|
| Interior tube diameter metric | 36 mm |
Show UNSPSC/ECL@SS
£ 24.34 excl. VAT
/ Each
£ 29.21 incl. VAT
- Delivery usually within ( 16 ) days