PARKER DX2SSOLSPG24V DX2-621-BL49


Pneumatic Solenoid ISO Valve - DX ISOMAX 5599-1 Series

References
parker hannifin:DX2-621-BL49
rubix:157A6003
brand logo
brand logo
Technical specifications
TypeISO Valve

Product details : PARKER DX2SSOLSPG24V DX2-621-BL49


The DX ISOMAX 5599 series valve is an internal/external air piloted subbase style valve. The ISOMAX size 1, 2, and 3 valves are non-plug in only and can be mounted on a stand alone subbase or a multiple valve manifold. 1/4, 3/8, or 1/2 NPT/BSPP ports are available. Available valve functions are:

    • 5/2, single solenoid, spring or air return
    • 5/2 position, double solenoid
    • 5/3, double solenoid, all ports blocked or center exhaust

Each coil is wired individually with a 30 mm 3 pin DIN connector. The DX ISOMAX series valves can be field converted from internal to external pilot supply by moving the gaskets located under the solenoid operators. Internal pilot operation means the supply pressure on the #1 port is directed to the end of the valve where the solenoid operator, when actuated, allows the supply pressure to pass, which is then applied to the piston to shift the spool. External pilot is when the valve gets its "internal" pressure from an "external pilot port" instead of the #1 port. The ISOMAX valves use a ceramic seat for low friction, fast response, and resistance to contamination.

Markets
• Vehicle Assembly Facilities
• Factory Automation
• Mobile application
• Miscellaneous Industrial

Features/Benefits
• Configurable internal / external piot
• Remote pneumatic or electric pilot
• Voltages range
• Long life duration thanks to its ceramic technology

Applications
• Machine tool
• Vehicle body assembly/welding
• Case erectors
• Palletising
• Wrapping/bundling

Basic Series: DX ISOMAX ISO 5599-1 Valve - Size 1 / 2 / 3 - CNOMO
Pilot: Electro-Pneumatic
Size: Size 2 (ISO 5599)
Valve Type Function: 5/2 single solenoid, spring return (internal pilot supply)
Voltage: 24V DC

Technical specifications


Attributes
TypeISO Valve
Show UNSPSC/ECL@SS
£ 172.17 excl. VAT
/ Each
£ 206.60 incl. VAT
  • Usually arrives within 14 working days