PARKER DX3-421-70 PNEUMATIC CONTROL VALVE EACH


Pneumatic Solenoid ISO Valve

References
parker hannifin:DX3-421-70
rubix:212A8629
brand logo
brand logo
Technical specifications
Type5/2 Monostable

Product details : PARKER DX3-421-70 PNEUMATIC CONTROL VALVE EACH


Range of ISOMAX DX standardized distributors 5 sizes, mounting on ISO / VDMA standardized manifolds Flow rates up to 6060 L/min Range of ISO15407-1 and 5599-1 standardized distributors Use ceramic switching technology Durability greater than 100 million cycles dry air, lubricated or not Insensitive to variations in air quality (thanks to pad switching without joints) High flow rate and short response time thanks to the low friction of the internal drawer Choice of the type of internal or external actuation fast by reversal of the seal under the operator Captive fixing screws and seals under the distributor Individual electrical connections on each control coil Mounting on ISO / VDMA standardized bases.
Basic Series: DX ISOMAX ISO 5599-1 Valve - Size 1 / 2 / 3 - CNOMO
Pilot: Pneumatic
Size: Size 3 (ISO 5599)
Valve Type Function: 5/2 single solenoid, spring return (internal pilot supply)
Voltage: None

Technical specifications


Attributes
Type5/2 Monostable
Show UNSPSC/ECL@SS
£ 216.81 excl. VAT
/ Each
£ 260.17 incl. VAT
  • Usually arrives within 14 working days