PARKER ELECTRO PNEU MODULES PS1-E186


Pneumatic Solenoid Valve - PS1E Series

References
parker hannifin:PS1-E186
rubix:157A6490
brand logo
brand logo
Technical specifications
TypePneumatic Solenoid Valve

Product details : PARKER ELECTRO PNEU MODULES PS1-E186


The PS1E series valve is an internal air piloted stacking style with plug-in coils. Available valve functions are 3/2, and 5/2 single and double solenoid.  Each valve is individually wired with a separate conductor. Surge suppressors with an indicating LED are available and are mounted between the coil and the valve body. Internal pilot operation means the supply pressure on the #1 port is directed to the end of the valve where the solenoid operator, when actuated, allows the supply pressure to pass, which is then applied to the piston to shift the spool.  

Markets
• Miscellaneous Processing
• Factory Automation

Features/Benefits
• Various manual override
• Voltages ranges
• High flow
• Low power
• Mobile version
• Food version

Applications
• Valve piloting
• Small actuator piloting
• Blowing

Actuation Type: Solenoid Air Operated
Body Material: Glass Filled Polyamide
Division: Electric Motion and Pneumatic Division - Europe
Electrical Connection: terminal strip
Fieldbus Protocol: n/a
Function: 4/2 Way Single Solenoid / Spring Return
Input Voltage: 12 to 48VDC, 120/240VAC
Lubricant: Lubricated or Non-Lubricated air
Maximum Flow Rate: 0.16, n/a
Media: Air
Minimum Flow Rate: 0.14
Minimum Operating Pressure: 40
Mounting Type: Stacking
Nominal Flow Coefficient: n/a
Number Of Manifold Outlets: n/a
Number Of Ports: 4
Number Of Positions: 2
Operating Temperature: -15 to +60, +5 to +140
Override Functionality: Non-Locking and Locking Manual Overrides
Port Size: 6mm
Port Type: Tube Push-In Connections
Port Type: Push-in Ø 6mm
Power Consumption: 1.2W, 1.6VA
Pressure Rating: 40 to 120, 3 to 8.2
Seal Material: Poppet: Polyurethane | Seals: Nitrile (Buna N)
Series: Electro-Pneumatic Module
Specifications Met: n/a, IP20
Valve Type: -

Technical specifications


Attributes
TypePneumatic Solenoid Valve
Show UNSPSC/ECL@SS
£ 112.27 excl. VAT
/ Each
£ 134.72 incl. VAT
  • Usually arrives within 14 working days