Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
NORGREN PRA/802040/M/50 DOUBLE ACT MAGNET CYLINDER
NORGREN PRA/802040/M/50 DOUBLE ACT MAGNET CYLINDER
Pneumatic Standard Cylinder
References
norgren:
PRA/802040/M/50
rubix:
112A3657
Technical specifications
Type
Pneumatic Standard Cylinder
Cylinder diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : NORGREN PRA/802040/M/50 DOUBLE ACT MAGNET CYLINDER
Strengths
•Conforms to ISO 15552 (VDMA 24562 and NFE 49-003-1)
High performance, stability and reliability
Polyurethane seals ensure efficient low friction operation and
long life
Switches can be mounted flush with the profile barre
Technical specifications
Attributes
Type
Pneumatic Standard Cylinder
Cylinder diameter
40
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.37
excl. VAT
/
Each
£
136.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 8165694 STANDARDS-BASED CYLINDER
FESTO 3657823 STANDARDS-BASED CYLINDER DSBC-63-200-D3-PPSA-N3
SMC CD85N10-50-B AIR CYLINDER
FESTO 3657860 ISO CYLINDER
FESTO 19242 STANDARDS-BASED CYLINDER DSNU-20-200-PPV-A
SMC CP96KDB63-200CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 1804662 STANDARDS-BASED CYLINDER DSBC-125-40-PPSA-N3
MATARA MCQI2-11-63-250M ISO15552-VDMA 24562 63 BORE 250MM STROKE MAG P
FESTO 188280 SHORT-STROKE CYLINDER AEVC-63-10-A-P-A
FESTO 549743 HINGE CYLINDER
FESTO 1366952 STANDARDS-BASED CYLINDER DSBC-50-100-PPVA-N3
MATARA MCQI2-11-50-400M ISO15552-VDMA 24562 50 BORE 400MM STROKE MAG P
NORGREN RM/55464/M/50 DA-P CYLINDER
FESTO 163346 STANDARDS-BASED CYLINDER DNC-40-320-PPV-A
FESTO 196042 ROUND CYLINDER DSNU-50-50-PPV-A