References
Festo:DSBC-100-125-D3-PPSA-N3
Rubix:390A8042
Manufacturer :8165694
EAN:4052568598457

Technical specifications
| Type | festo 8165694 standards-based cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 125 mm |
Product details : FESTO 8165694 STANDARDS-BASED CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | festo 8165694 standards-based cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 125 mm |
| Max. service pressure | 12 bar |
| Length | 31 mm |
| Connection | m20x1.5 |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 381.38 excl. VAT
/ Each
£ 457.66 incl. VAT
- Delivery usually within ( 6 ) days