References
Festo:CJ-5/2-1/2
Rubix:107A7455
Manufacturer :5815
EAN:4052568110758

Documents
Product details : FESTO 5815 PNEUMATIC VALVE CJ-5/2-1/2
Pneumatic valve CJ-5/2-1/2 Without sub-base Valve function=5/2 bistable, Operating pressure=1 - 12 bar, Pilot pressure=2 - 10 bar, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 2=G1/2
Technical specifications
Attributes
| Logistic Weight | 638 g |
|---|---|
| Type | cassette valve |
| Number of Ports | 5 |
| Volume flow rate | 3000 l/min |
Show UNSPSC/ECL@SS
£ 852.92 excl. VAT
/ Each
£ 1,023.50 incl. VAT
- Delivery date on request
Contact a branch