FESTO 560727 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53ED-ZD-A1-1T1L
Rubix:391A9059
Manufacturer :560727
EAN:4052568207601

Documents
Product details : FESTO 560727 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 315 g |
|---|---|
| Type | vsva plug-in nominal valve |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 154.13 excl. VAT
/ Each
£ 184.96 incl. VAT
- Delivery usually within ( 6 ) days