Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 5734 PNEUMATIC VALVE CL-5/2-1/4
FESTO 5734 PNEUMATIC VALVE CL-5/2-1/4
Pneumatic valve CL
References
festo:
CL-5/2-1/4
rubix:
107A7452
manufacturer :
5734
ean:
4052568110703
Technical specifications
Type
Cassette valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 5734 PNEUMATIC VALVE CL-5/2-1/4
Pneumatic valve CL-5/2-1/4 Without sub-base Valve function=5/2 monostable, Type of actuation=pneumatic, Standard nominal flow rate=1400 l/min, Operating pressure=1 - 10 bar, Nominal size=6,5 mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
129
x
55
x
45
mm
Logistic Weight
289,29
g
Type
Cassette valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
459.47
excl. VAT
/
Each
£
551.36
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
SMC SS5Y3-10L23-04B-C3 MANIFOLD BASE
SMC VF3133K-5YOD1-02F 5 PORT SOLENOID VALVE
SMC SYJA3240-M5 5 PORT AIR OPERATED VALVE
AVENTICS 0820037003
SMC VQ7-6-FIG-D-3ZR-Q ISO SOLENOID VALVE
SMC VF3133-7DZ1-02F 5 PORT SOLENOID VALVE
SMC VQZ1121-5MO1-C4-Q 5 PORT SOLENOID VALVE
SMC SS5Y3-51F1-05D-KC4F MANIFOLD BASE
SMC VXD2260-10F-5DZ1 PILOT OPERATED 2 PORT SOLENOID VALVE
SMC SYJA7120-01F SYJA300/500/700 3 PORT AIR OPERATED VALVE
VXED2150-06F-5DO1 PILOT OPERATED 2 PORT SOLENOID VALVE
FESTO 14947 SOLENOID VALVE MVH-5-3/8-L-B
SMC VXZ252HLA PILOT OPERATED 2 PORT SOLENOID VALVE
SMC VX233LAAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC SYJ5123-5LOU-C4-Q SOLENOID VALVE