Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 575671 PNEUMATIC VALVE VUWS-L20-M32C-M-G18
FESTO 575671 PNEUMATIC VALVE VUWS-L20-M32C-M-G18
Pneumatic valve VUWS-L20
References
festo:
VUWS-L20-M32C-M-G18
rubix:
109A6949
manufacturer :
575671
ean:
4052568104061
Technical specifications
Type
Pneumatic Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 575671 PNEUMATIC VALVE VUWS-L20-M32C-M-G18
Pneumatic valve VUWS-L20-M32C-M-G18 Valve function=3/2 closed, monostable, Type of actuation=pneumatic, Valve size=21 mm, Standard nominal flow rate=700 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
65
x
25
Ā
mm
Logistic Weight
153Ā
g
Type
Pneumatic Valve
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
46.02
excl. VAT
/
Each
Ā£
55.22
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 162561 LABEL HOLDER CPV10-VI-BZ-T-3
FESTO 527529 AIR SUPPLY PLATE CPVSC1-SP-P-Q4
FESTO 533362 LABEL HOLDER VMPA1-ST-1-4
FESTO 8032688 TIE ROD
SMC KBH2-R2S FEMALE CONNECTOR UNION
FESTO 1236028 SUB-BASE
FESTO 161369 SEPARATOR PLATE CPV10-DZP
FESTO 550575 MANIFOLD BLOCK CPE18-3/2-PRS-3/8-9
SMC EX250-SAS7
SMC ARX20-02 PRESSURE REGULATOR
SMC ARM11AB1-707-J MANIFOLD REGULATOR
SMC EX260-SPR1 EX260 SI UNIT
SMC ARJ210-M5BG AIR REGULATOR
SMC SS5Y5-41-09-C6F-Q MANIFOLD BASE
SMC VVQ2000-N-12 NAME PLATE