SMC ARX20-02 PRESSURE REGULATOR


Regulator High Pressure Series ARX

References
smc:ARX20-02
rubix:224A3407
brand logo
brand logo
Technical specifications

Product details : SMC ARX20-02 PRESSURE REGULATOR


Series ARX20, piston type regulator, is compatible with a primary supply pressure of 2.0MPa and is ideal for pressure adjustment of air blowing applications. The ARX has a compact design with a width of 35mm and an overall length of 80mm. The piston operated design ensures long operating life. The ARX has an easy-to-operate adjustment handle.
Pressure Range: 0 (0.05~0.85 MPa)
Thread: Rc(PT)
Port Size: 02 (1/4)
Option: None

Technical specifications


Attributes
Logistic Weight113Ā g
TypeController
Show UNSPSC/ECL@SS
Ā£ 14.37 excl. VAT
/ Each
Ā£ 17.24 incl. VAT
  • Delivery usually within ( 4 ) days