FESTO 575483 PNEUMATIC VALVE VUWS-L25-M32C-A-G14
Pneumatic valve VUWS-L25
See technical informationSee documentsReferences
Festo:VUWS-L25-M32C-A-G14
Rubix:263A5954
Manufacturer :575483
EAN:4052568260408

Documents
Product details : FESTO 575483 PNEUMATIC VALVE VUWS-L25-M32C-A-G14
Pneumatic valve VUWS-L25-M32C-A-G14 Valve function=3/2 closed, monostable, Type of actuation=pneumatic, Valve size=26,5 mm, Standard nominal flow rate=1000 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 274,15 g |
|---|---|
| Type | vuws-l25-m32c-a-g14 pneumatic valve |
Show UNSPSC/ECL@SS
£ 43.46 excl. VAT
/ Each
£ 52.15 incl. VAT
- Delivery usually within ( 6 ) days