References
Festo:VSNC-F-P53U-MD-N14-F8
Rubix:391A8767
Manufacturer :577265
EAN:4052568262488

Documents
Product details : FESTO 577265 SOLENOID VALVE
Solenoid valve VSNC-F-P53U-MD-N14-F8 Valve function=5/3 pressurised, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=950 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 401,28 g |
|---|---|
| Type | vsnc-f-p53u-md-n14-f8 solenoid valve |
Show UNSPSC/ECL@SS
£ 123.23 excl. VAT
/ Each
£ 147.88 incl. VAT
- Delivery usually within ( 6 ) days