Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 575515 PNEUMATIC VALVE VUWS-L25-M52-M-G14
FESTO 575515 PNEUMATIC VALVE VUWS-L25-M52-M-G14
Pneumatic valve VUWS-L25
References
festo:
VUWS-L25-M52-M-G14
rubix:
113A5551
manufacturer :
575515
ean:
4052568260729
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 575515 PNEUMATIC VALVE VUWS-L25-M52-M-G14
Pneumatic valve VUWS-L25-M52-M-G14 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=26,5 mm, Standard nominal flow rate=1300 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
134
x
60
x
35
Ā
mm
Logistic Weight
344Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
61.37
excl. VAT
/
Each
Ā£
73.64
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 8033159 SUB-BASE
FESTO 577260 SOLENOID VALVE
SMC VVQC4000-1A-D-03F MANIFOLD BLOCK ASSEMBLY
FESTO 8004929 INSCRIPTION LABEL HOLDER
FESTO 550556 MANIFOLD BLOCK CPE10-3/2-PRS-1/4-8
SMC VVQC1000-3A-1-C8-S D-SIDE END PLATE ASSY
FESTO 544384 LABEL HOLDER VMPA1-ST-2-4
SMC ARM10-08G MANIFOLD REGULATOR
FESTO 561097 SUB-BASE
FESTO 555902 SUB-BASE
SMC KFG2L0806-00 INSERT FITTING
FESTO 572548 FIXED FLOW RESTRICTOR
FESTO 18269 ELECTRICAL INTERFACE CPV14-GE-ASI-4-Z
FESTO 194083 LABEL HOLDER CPV18-VI-ST-T-5
SMC KAL04-U01 FITTING