FESTO 550556 MANIFOLD BLOCK CPE10-3/2-PRS-1/4-8
CPE10 terminal block
See technical informationSee documentsReferences
Festo:CPE10-3/2-PRS-1/4-8
Rubix:110A7233
Manufacturer :550556
EAN:4052568094140

Documents
Product details : FESTO 550556 MANIFOLD BLOCK CPE10-3/2-PRS-1/4-8
Manifold block CPE10-3/2-PRS-1/4-8 For CPE valves. Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=8, Max. no. of pressure zones=2, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 406,76 g |
|---|---|
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 71.04 excl. VAT
/ Each
£ 85.25 incl. VAT
- Delivery usually within ( 8 ) days