References
Festo:VUWS-L20-M52-A-N18
Rubix:392A0147
Manufacturer :575703
EAN:4052568378233

Documents
Product details : FESTO 575703 PNEUMATIC VALVE
Pneumatic valve VUWS-L20-M52-A-N18 Pneumatic valve VUWS-L20-M52-A-N18 Valve function: 5/2 monostable; standard nominal flow rate (standardised according to DIN 1343): 700; Pneumatic connection 1: NPT 1/8; Actuation mode: pneumatic
Technical specifications
Attributes
| Type | festo 575703 pneumatic valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Material | aluminium |
| Pressure range | 2,5 à 10 bar |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 46.95 excl. VAT
/ Each
£ 56.34 incl. VAT
- Usually arrives within 14 working days