References
SMC:VP717KY-5YO1
Rubix:265A1831
Manufacturer :VP717KY-5YO1
EAN:3618036560831
Product details : SMC VP717KY-5YO1
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1. 55W standard, 0. 55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to –101. 2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closed or normally open styles.
Strengths
•5 port solenoid valve, base mount, plug-in
Fluid: air/inert gas
Fluid: air/inert gas
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 99.19 excl. VAT
/ Each
£ 119.03 incl. VAT
- Delivery usually within ( 8 ) days
