CAMOZZI 358-035 5/2 VALVE

Pneumatically Operated Valve

See technical informationSee documents

References

Camozzi:358-035
Rubix:240A5022
Manufacturer :20-3358-3500
brand logo

Technical specifications

Typepneumatically operated valve
Number of Ports5
See all Specifications

Documents

Product details : CAMOZZI 358-035 5/2 VALVE


Series 3 solenoid valves with G1/8 and G1/4 ports have been designed in the 3/2, 2 x 3/2, 5/2, 5/3 versions and with the following two devices of actuation:- Electro pneumatically actuated with mechanical spring return- Electro pneumatically actuated with external and internal air pressure supply. Series 3 valves are equipped with a manual override which allows a stable operation and they can use Series U or G solenoids (22x22).Pneumatically actuated valves 3/2 NC become NO when the supply is on connection 3.

Technical specifications


Attributes
Typepneumatically operated valve
Number of Ports5
Volume flow rate700 l/min
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
  • Usually arrives within 14 working days