References
SMC:SX7000-57-5
Rubix:393A2873
Manufacturer :SX7000-57-5

Documents
Product details : SMC SX7000-57-5 GASKET
The SX series unique design combines both solenoid assemblies (when using double solenoid 2/3 position) on the same side of the valve, opposite the ports, allowing for greater space savings and simplified wiring access. The SX series valves are available with numerous manifold options which allow for easier installation and improved operation.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Type | gasket |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 1.18 excl. VAT
/ Each
£ 1.42 incl. VAT
- Usually arrives within 14 working days