KTR POLY-NORM 42 ELASTOMER RING NBR 78 SHORE


POLY-NORM 42

References
ktr:POLY-NORM 42
rubix:399A4210
manufacturer :950421000201
KTR COUPLING POLY-NORM AR 42 ELEMENT
brand logo
Technical specifications

Product details : KTR POLY-NORM 42 ELASTOMER RING NBR 78 SHORE


The KTR POLY-NORM coupling is a torsionally-flexible, shear type shaft coupling. Axial plug-in, easy assembly. It is particularly distinguished by a short overall length. The POLY-NORM can be used in nearly all areas of engineering and is ideal for the pump industry.
42 E POLY-NORM SPROCKET

Technical specifications


Attributes
Logistic Weight36 g
Size42
Materialnbr
Show UNSPSC/ECL@SS
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
  • Usually arrives within 14 working days