3M 16024 PPS LID & LINER KITS LARGE 850ML 200MIC 1 KIT


3M™ PPS™ Lid & Liner Kits

References
3m:16024
rubix:4508867
manufacturer :7100067538
ean:4054596009424

Product details : 3M 16024 PPS LID & LINER KITS LARGE 850ML 200MIC 1 KIT


3M™ PPS™ Paint preparation system is a complete painting system that allows the painter to measure, mix, filter and spray paint materials.
3M™ PPS™ Lid & Liner Kits (first version - not compatible with 3M™ PPS™ Series 2.0 items) each contain 50 (or 75) disposable lids with welded-in filters to strain paint material while spraying, along with 50 liners and 24 sealing plugs for use with the 3M™ PPS™ Paint Preparation System. Kits are available in four sizes for a range of jobs from large to small. 3M™ PPS™ Paint Preparation System is a complete painting system that allows the painter to measure, mix, filter and spray paint materials.

Strengths

•Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
Sealing plugs allow for temporary sealing and protection of non-catalyzed paint materials

Applications

Paint Application;Paint Preparation;Primer Spraying;Spraying Paint

Technical specifications


Attributes
Packaged dimensions (D x W x H)150x300x400 mm
Package weight1320 g
Show UNSPSC/ECL@SS
£ 45.98 excl. VAT
/ Each
£ 55.18 incl. VAT
  • Usually arrives within 14 working days