SMC ARP20K-F02-3 DIRECT OPERATED PRECISION REGULATOR


Precision Regulator

References
smc:ARP20K-F02-3
rubix:233A2366
manufacturer :00517992

Product details : SMC ARP20K-F02-3 DIRECT OPERATED PRECISION REGULATOR


Direct Operated Precision Regulator with the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly. The ARP is a modular style, direct operated precision regulator. A locking adjustment knob allowsthe pressure to be set, and then locked to prevent accidental setting changes. The ARP20/30/40 series is available with a back flow function that exhausts the air pressure in the outlet side reliably and quickly. Special applications include (10-) clean room compliant, (20-)copper-free, fluorine-free, and (21-) clean room compliant, copper-free, fluorine-free and silicon-free.

Strengths

•Direct operated precision regulator
Sensitivity is within 0.2% F.S
3 types of set pressure allow more freedom in designing a circuit
Repeatability is within 1% F.S
Backflow function available

Technical specifications


Attributes
No attributes to display for this product
£ 57.23 excl. VAT
/ Each
£ 68.68 incl. VAT
  • Delivery usually within ( 4 ) days