References
SMC:G46-2-01
Rubix:393A8393
Manufacturer :G46-2-01
EAN:3618036104073

Technical specifications
| Max. service pressure | 2 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | general-purpose analog pressure gauge (g46 series, rear connection) |
Documents
Product details : SMC G46-2-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
G(A)46, Pressure Gauge, w/Limit Indicator & Cover Ring Assembly (O.D. 42)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x43x43 mm |
|---|---|
| Logistic Weight | 58 g |
| Max. service pressure | 2 bar |
| Connecting diameter | r 1/8 '' |
| Type | general-purpose analog pressure gauge (g46 series, rear connection) |
| Material | coated steel, polycarbonate and aluminum |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
- Usually arrives within 14 working days