References
SMC:G33-6-01
Rubix:128A9538
Manufacturer :G33-6-01
EAN:3618036105308

Technical specifications
| Max. service pressure | 6 bar |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G33-6-01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•General purpose pressure gauge
•Back side or vertical side thread
•Pressure range: 0 to 1.0MPa
•Indication precision: ±3% F.S. (full span)
Pressure Gauge: G33 (ø30 Outside Diameter, Back Side Thread)
Display Pressure: 6 (0.6MPa)
Connection Thread: 01 (R 1/8)
Option: None
•Back side or vertical side thread
•Pressure range: 0 to 1.0MPa
•Indication precision: ±3% F.S. (full span)
Pressure Gauge: G33 (ø30 Outside Diameter, Back Side Thread)
Display Pressure: 6 (0.6MPa)
Connection Thread: 01 (R 1/8)
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x30 mm |
|---|---|
| Logistic Weight | 297 g |
| Max. service pressure | 6 bar |
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge |
| Material | stainless steel (case);glass (cover);brass (stud, bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3% vom skalenendwert (f.s.) |
Show UNSPSC/ECL@SS
£ 14.07 excl. VAT
/ Each
£ 16.88 incl. VAT
- Delivery usually within ( 8 ) days