SMC G46-B4-02-SRB PRESSURE GAUGE FOR CLEAN REGULATOR
Pressure Gauge
See technical informationSee documentsReferences
SMC:G46-B4-02-SRB
Rubix:2602981

Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
Documents
Product details : SMC G46-B4-02-SRB PRESSURE GAUGE FOR CLEAN REGULATOR
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Max. service pressure | 4 bar |
| Connecting diameter | r 1/4 '' |
| Type | pressure gauge |
| Material | stainless steel 316 (fluid contact part); stainless steel 304 (case, black melamine plated); brass (inner equipment); poly-carbonate (hard coated clear cover) |
| Min. service pressure | 0 bar |
| Precision | ±3% f.s. |
Show UNSPSC/ECL@SS
£ 97.07 excl. VAT
/ Each
£ 116.48 incl. VAT
- Delivery usually within ( 4 ) days