FESTO 529421 PRESSURE REGULATOR MS4-LR-1/8-D5-AS
Pressure regulator MS4
See technical informationSee documentsReferences
Festo:MS4-LR-1/8-D5-AS
Rubix:124A3212
Manufacturer :529421
EAN:4052568085094

Documents
Product details : FESTO 529421 PRESSURE REGULATOR MS4-LR-1/8-D5-AS
Pressure regulator MS4-LR-1/8-D5-AS 4 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x75x55 mm |
|---|---|
| Logistic Weight | 294,2 g |
| Connection 1 | g 1/8 |
| Material | die-cast aluminium (sub-base, housing);pa pom (control panel);nbr (seal, membrane) |
| Body size | 4 mm |
| Max. service pressure | 14 bar |
Show UNSPSC/ECL@SS
£ 42.16 excl. VAT
/ Each
£ 50.59 incl. VAT
- Delivery usually within ( 6 ) days