FESTO 529423 PRESSURE REGULATOR MS4-LR-1/8-D6-AS
Pressure regulator MS4
See technical informationSee documentsReferences
Festo:MS4-LR-1/8-D6-AS
Rubix:124A4101
Manufacturer :529423
EAN:4052568085117

Documents
Product details : FESTO 529423 PRESSURE REGULATOR MS4-LR-1/8-D6-AS
Pressure regulator MS4-LR-1/8-D6-AS 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x60x75 mm |
|---|---|
| Logistic Weight | 302,63 g |
| Connection 1 | g 1/8 |
Show UNSPSC/ECL@SS
£ 42.16 excl. VAT
/ Each
£ 50.59 incl. VAT
- Delivery usually within ( 6 ) days