References
SMC:IR2000-F02-A
Rubix:261A5301
Manufacturer :IR2000-F02-A
Documents
Product details : SMC IR2000-F02-A PRECISION REGULATOR
Setting sensitivity 0.2 % F.S; repeatability ±0.5 % F.S.
3 sizes with 3 set pressure ranges: 0.005 to 0.2 MPa; 0.01 to 0.4 MPa; 0.01 to 0.8 MPa.
Air consumption: 1 l/min or less.
Maximum flow range: 4000 l/min.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; pressure gauge.
3 sizes with 3 set pressure ranges: 0.005 to 0.2 MPa; 0.01 to 0.4 MPa; 0.01 to 0.8 MPa.
Air consumption: 1 l/min or less.
Maximum flow range: 4000 l/min.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; pressure gauge.
IR1000-A ~ 3000-A, Precision regulator
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|
Show UNSPSC/ECL@SS
£ 112.55 excl. VAT
/ Each
£ 135.06 incl. VAT
- Delivery usually within ( 4 ) days
