FESTO 529991 PRESSURE REGULATOR MS6-LR-1/2-D6-AS
Pressure regulator MS6
See technical informationSee documentsReferences
Festo:MS6-LR-1/2-D6-AS
Rubix:124A6943
Manufacturer :529991
EAN:4052568015732

Documents
Product details : FESTO 529991 PRESSURE REGULATOR MS6-LR-1/2-D6-AS
Pressure regulator MS6-LR-1/2-D6-AS 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x105x80 mm |
|---|---|
| Logistic Weight | 868,6 g |
| Connection 1 | g 1/2 |
| Material | pa pom (control panel);nbr (seal, membrane);die-cast aluminium (housing);pom (separating plate) |
| Body size | 6 mm |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 56.31 excl. VAT
/ Each
£ 67.57 incl. VAT
- In stock: Next day delivery