References
SMC:AR40-F04-X425
Rubix:123A5995
Manufacturer :AR40-F04-X425
EAN:3618035561808

Documents
Product details : SMC AR40-F04-X425 AIR REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
AR20-60*-X425, Modular Style Regulator for High Pressure
Strengths
•Internal pilot relieving style (pilot air is always bleeding)
Port sizes ranging from 1/4 to 2
Optional bracket and pressure gauge
Port sizes ranging from 1/4 to 2
Optional bracket and pressure gauge
Technical specifications
Attributes
| Connection 1 | g 1/2 |
|---|---|
| Material | aluminum die-cast |
| Body size | 40 mm |
| Max. temperature | 60 °C |
| Flow | 300000 l/h |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 94.82 excl. VAT
/ Each
£ 113.78 incl. VAT
- Delivery usually within ( 4 ) days